115 V Hand Dryer Wall Mount in Stainless Steel
TrimLine™ 115 V Hand Dryer Wall Mount in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Dual air outlets
- Quiet operation
- Automatic sensor
- Surface-mount installation kit
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- TrimLine™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel
- Volts:
- 115V