0 items

Bobrick TrimLine™ 115 V Surface Mount Hand Dryer in White

BB7120115V

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
Collection
TrimLine™
Color Finish
White
Color Finish Category
Whites
Installation Type
Surface Mount
Volts
115V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday