2-5/16 in. Paper Towel Dispenser with Waste Receptacle in Satin Stainless Steel

You last purchased this on
 
Bobrick

TrimLine Series™ 2-5/16 in. Paper Towel Dispenser with Waste Receptacle in Satin Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bobrick

TrimLine Series™ 2-5/16 in. Paper Towel Dispenser with Waste Receptacle in Satin Stainless Steel

  • Fast #
  • Part #BB38034
  • Item #4100971
  • Manufacturer Part #B-38034
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Stainless Steel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Dispenses C-fold and multifold towels
  • Door has 90° return, which conceals flange
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
TrimLine Series™
Color Finish Name:
Satin Stainless Steel
Depth:
2-5/16 in
Height:
53-5/8 in
Installation Type:
Recessed Mount
Material:
Stainless Steel
Material Type:
304L
Width:
11-1/2 in