TrimLine Series™ 29-1/2 in. Recessed Paper Towel Dispenser/Waste Receptacle in Satin Stainless Steel

Part #BB36903  |  Item #3153180  |  Manufacturer Part #B-36903

$ 344.09 EACH

Color/Finish:
Satin Stainless Steel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

ADA Compliant: No

Collection: TrimLine Series™

Color Finish: Satin Stainless Steel

Depth: 3-3/4 in

Handle Material: Stainless Steel

Height: 29-1/2 in

Installation Type: Recessed Mount

Material: Stainless Steel

Material Type: 304L

Width: 11-1/2 in