Bobrick

TrimLine Series™ 8-3/8 x 4-3/8 x 3-7/8 in Wall Mount Stainless Steel Recessed Soap Dispenser in Satin

Part #BOBB306

Color/Finish:
Satin

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Satin-finish stainless steel
  • Door has 90° return, conceals flange
  • Vessel on back of door swings open for filling
  • Hinge and tumbler lock secure door to cabinet
  • Capacity: 45-fl ounce (1.3-L)
  • Valve dispenses all-purpose soaps
  • Utilizes soap refill window
  • Dimensions: 4-3/8" x 8-3/8" x 3-7/8"
  • 50-70% recycled stainless steel content

Specifications

ADA Compliant: No

Application: Commercial

Capacity: 45 oz

Collection: TrimLine Series™

Color Finish: Satin

Color Finish Category: Stainless Steel

Depth: 6-13/16 in

EcoLogo Certified: No

Height: 5-1/2 in

Installation Type: Wall Mount

Material: Stainless Steel

Material Type: 304

Width: 9-1/2 in