TrimLine Series™ Wall Mount Paper Towel Dispenser in Satin Stainless Steel

Part #BB35903  |  Item #1607368  |  Manufacturer Part #B-35903

$ 401.06 EACH

Color/Finish:
Satin Stainless Steel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

ADA Compliant: No

Collection: TrimLine Series™

Color Finish: Satin Stainless Steel

Depth: 4-3/16 in

Handle Material: Stainless Steel

Height: 18-15/16 in

Installation Type: Wall Mount

Material: Stainless Steel

Material Type: 304L

Width: 11-11/16 in