Wall Mount Shower Rod in Matte White
Wall Mount Shower Rod in Matte White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Contains antibacterial and flame-retardant agents
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- No
- Brand Model Compatibility:
- Model B-207, B-2407, B-26047 and B-6107 Stainless Steel Shower Curtain Hooks
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- GSA Approved:
- No
- Height:
- 72 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Material Type:
- Vinyl
- NSF Certified:
- No
- Thickness:
- 0.008 in
- Width:
- 42 in