Wall Mounted Stainless Steel Soap Dispenser in Satin
Wall Mounted Stainless Steel Soap Dispenser in Satin
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 850 mL
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Satin
- Depth:
- 4-7/32 in
- Height:
- 10-17/32 in
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel
- Material Type:
- 304
- UL Listed:
- No
- Width:
- 4-3/16 in