5-5/8 x 15-5/8 x 19-3/4 in. 170 CFM Evaporative Cooler
Model KMK 5-5/8 x 15-5/8 x 19-3/4 in. 170 CFM Evaporative Cooler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- BTU:
- 1700
- CFM:
- 170 ft3/min
- Collection:
- Model KMK
- Height:
- 19-3/4 in
- Length:
- 5-5/8 in
- MBH:
- 1.7
- Material:
- Aluminum, Stainless Steel
- Volts:
- 115V
- Width:
- 15-5/8 in