Bolt Cap Kit in White
Bolt Cap Kit in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bolt cap kit
- Easy to install
- American Standard® genuine repair part
- Toilet cap
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 2034014, 215AA004, 215AB004, 215AB104, 215BA004, 215BB004 and 215BB104
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Plastic
- NSF Certified:
- Yes
- Product Type:
- Cap Kit
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.04 lb