2-4/5 hp Tamper

You last purchased this on
 
BOMAG

2-4/5 hp Tamper

This product requires certification to purchase.
You last purchased this on
 
BOMAG

2-4/5 hp Tamper

  • Fast #
  • Part #B54100016
  • Item #9211892
  • Manufacturer Part #54100016
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • On/off switch/ shuts engine & FUEL™ at the same time
  • BOMAG/Honda specific engine/ pressurized diaphragm carburetor & breather tube over piston head/ prevents engine from leaking when laid on any side, any way
  • Dual air filter system / protects engine from dust and contamination
  • 3 - 2 - 1 BOMAG Warranty
  • Large ISO Handle Rubber Buffers
  • Industry Leading, Low Hand Arm Vibration
  • Honeycomb Poly Resin foot base for support of steel shoe
  • All around engine protection system / prevents damage to engine from debris or impact
  • Requires Certification

Specifications

Adjustable:
Yes
Application:
Soil Compaction
Average Life:
7 yr
Brand Model Compatibility:
Wacker BS50-4As
CARB OTC LEED Compliant:
No
CE Approved:
Yes
CSA Certified:
Yes
Capacity:
3 L
Color:
Yellow
Color Finish Category:
Yellows
Color Finish Name:
Black, Yellow
Compaction Force:
3372
Control Type:
Manual
Decibel Rating (dB):
108 dB
EPA Compliant:
Yes
Fuel Type:
Natural Gas
GSA Approved:
No
Handheld:
Yes
Handle Included:
Yes
Handle Length (in):
28-7/10 in
Handle Material:
Steel
Height:
40-3/5 in
Horsepower:
3.8 hp
Ignition System:
Recoil
Length:
28-7/10 in
Number of Handles:
Single Handle
Number of Tools Included:
1
Origin:
Global
Portable:
Yes
Power Source:
Engine Driven, Gas
Product Type:
Compactor
Programmability:
Non-programmable
RPM:
4500
Tool Type:
Tamper
Weight:
126 lb
Width:
13-4/5 in