3 ft. Waterstop

Part #BSF302  |  Item #7217071  |  Manufacturer Part #SF302

Call for Pricing EACH

Length:

3 ft
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI 61

ASTM Specifications: [ASTM D-4, ASTM D-6, ASTM D-71, ASTM D-113]

CARB OTC LEED Compliant: No

Length: 3 ft

Maximum Temperature: 600

NSF Certified: Yes

NSF Specifications: NSF 61

SCAQMD Compliant: No

UL Listed: No