1-1/2 in. Forged Steel Socket Weld Globe Valve
1-1/2 in. Forged Steel Socket Weld Globe Valve
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- API:
- API 598, API 602
- ASME:
- ASME B16.11, ASME B16.34
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Handle Length (in):
- 5-43/100 in
- Handle Material:
- Forged Steel
- MSS:
- MSS SP-25
- Material:
- Forged Steel
- Pressure Class:
- 800#
- Valve Body Material:
- Forged Steel
- Valve Body Style:
- Globe
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Forged Steel
- Valve Operator:
- Wheel Handle
- Valve Port Opening:
- Standard Port
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Outside
- Valve Type:
- Globe Valve