Bonney Forge

1-1/2 in. Forged Steel Standard Port Flanged Gate Valve

Part #BL111RFJ  |  Manufacturer Part #L1-11-RF 1-1/2

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

API Specifications: API 602

ASME Specifications: ASME B16.10

ASTM Specifications: [ASTM A-105N, ASTM A-479 410]

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Material: Forged Steel

NSF Certified: No

Pressure Class: 150#

UL Listed: No

Valve Bonnet Type: Bolted

Valve Operator: Wheel Handle

Valve Port Opening: Standard Port

Valve Size: 1-1/2 in

Valve Type: Gate Valve