Bonney Forge

1-1/2 in. Forged Steel Standard Port Threaded Gate Valve

Part #BHL11TJ  |  Manufacturer Part #HL-11-T 1-1/2

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Outside screw and yoke
  • Self aligning 2-piece packing gland
  • Spiral-wound gasket
  • Integral backseat

Specifications

ASME Specifications: ASME B16.34

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Material: Forged Steel

Pressure Class: 800#

Valve Bonnet Type: Bolted

Valve Port Opening: Standard Port

Valve Size: 1-1/2 in

Valve Type: Gate Valve