Bonney Forge
1-1/4 in. Forged Steel NPT 800# Bolted Bonnet Globe Valve
Part #BHL31TH | Item #1326772 | Manufacturer Part #HL-31T 1-1/4
Valve Size
Product Details
Specifications
API Specifications: [API 598, API 602]
ASME Specifications: [ASME B16.34, ASME B1.20.1]
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
FM Approved: No
Handle Material: Forged Steel
High Pressure: 1975
IAPMO Listed: No
Length: 6 in
MSS Specifications: MSS SP-25
NSF Certified: No
Pressure Class: 800#
Temperature Rating: 100
UL Listed: No
Valve Body Material: Forged Steel
Valve Body Style: OS&Y
Valve Bonnet Type: Bolted
Valve Disc Material: Forged Steel
Valve Operator: Handwheel Handle
Valve Port Opening: Standard Port
Valve Size: 1-1/4 in
Valve Type: Globe Valve
Weight: 16.75