Bonney Forge

1-1/4 in. Forged Steel Standard Port Socket Weld Gate Valve

Part #BHL11SWH  |  Manufacturer Part #HL-11-SW 1-1/4

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Highest quality forged steel fittings and unions, available in an array of classes and material grades for any application
  • Number one resource for the power, oil, chemical, marine and construction industries throughout the world

Documents

Specifications

ASME Specifications: ASME B16.34

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

Material: Forged Steel

Pressure Class: 800#

Valve Bonnet Type: Bolted

Valve Port Opening: Standard Port

Valve Size: 1-1/4 in

Valve Type: Gate Valve