Bonney Forge

1-1/4 in. Forged Steel Threaded Check Valve

Part #BHL41SWH  |  Manufacturer Part #HL-41SW 1-1/4

Valve Size:

1-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Material: Forged Steel

Pressure Class: 800#

Valve Disc Material: Steel

Valve Port Opening: Standard Port

Valve Size: 1-1/4 in

Valve Type: Check Valve