Bonney Forge 1 in. Forged Steel 3000 psi Threaded Plug Valve

BFSTSHPG

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

End Connection 2
Threaded
End Connections
Threaded
Head Style
Square Head
MSS Specifications
MSS SP-79
Maximum Pressure
3000 psi
Valve Type
Plug Valve

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday