Bonney Forge

1 in. Forged Steel Socket Weld Check Valve

Part #BHL41SWG  |  Manufacturer Part #HL41-T

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Highest quality forged steel fittings and unions, available in an array of classes and material grades for any application
  • Number one resource for the power, oil, chemical, marine and construction industries throughout the world

Documents

Specifications

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

Material: Forged Steel

NSF Certified: No

Pressure Class: 800#

UL Listed: No

Valve Bonnet Type: Bolted

Valve Disc Material: Forged Steel

Valve Port Opening: Standard Port

Valve Seat Material: Integral

Valve Size: 1 in

Valve Type: Check Valve