1 in. Forged Steel Socket Weld Globe Valve
1 in. Forged Steel Socket Weld Globe Valve
Frequently Purchased Together
Product Details
- Number one resource for the power, oil, chemical, marine and construction industries throughout the world
- Highest quality forged steel fittings and unions, available in an array of classes and material grades for any application
Documents
Specifications
- API:
- API 598, API 602
- ASME:
- ASME B16.11, ASME B16.34
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Handle Length (in):
- 3-41/50 in
- Handle Material:
- Forged Steel
- MSS:
- MSS SP-25
- Material:
- Forged Steel
- Pressure Class:
- 800#
- Valve Body Material:
- Forged Steel
- Valve Body Style:
- Globe
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Forged Steel
- Valve Operator:
- Wheel Handle
- Valve Port Opening:
- Standard Port
- Valve Size:
- 1 in
- Valve Stem:
- Outside
- Valve Type:
- Globe Valve