1 in. Forged Steel Threaded Globe Valve

Part #BHL31TG  |  Item #1254036  |  Manufacturer Part #HL-31-T 1

Call for Pricing EACH

Valve Size

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Highest quality forged steel fittings and unions, available in an array of classes and material grades for any application
  • Number one resource for the power, oil, chemical, marine and construction industries throughout the world

Documents

Specifications

ASME Specifications: ASME B16.34

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Handle Material: Forged Steel

MSS Specifications: MSS SP-25

Pressure Class: 800#

Valve Bonnet Type: Bolted

Valve Disc Material: Forged Steel

Valve Operator: Wheel Handle

Valve Port Opening: Standard Port

Valve Size: 1 in

Valve Type: Globe Valve