Bonney Forge 1/2 in. Forged Steel Socket Weld 800# Bolted Bonnet Globe Valve

BHL32SWD

Manufacturer Part #: HL-32-SW

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

API Specifications
API 598, API 602
ASME Specifications
ASME B1.20.1, ASME B16.34
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
FM Approved
No
Handle Material
Forged Steel
High Pressure
1975
IAPMO Listed
No
Length
3-3/20 in
MSS Specifications
MSS SP-25
NSF Certified
No
Pressure Class
800#
Temperature Rating
100
UL Listed
No
Valve Body Material
Forged Steel
Valve Body Style
OS&Y
Valve Bonnet Type
Bolted
Valve Disc Material
Forged Steel
Valve Operator
Handwheel Handle
Valve Port Opening
Standard Port
Valve Size
1/2 in
Valve Type
Globe Valve
Weight
5.25

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday