Bonney Forge
1/2 in. Forged Steel Standard Port Threaded Gate Valve
Part #BHL11TD | Item #1262928 | Manufacturer Part #HL-11-T 1/2
Call for Pricing
EACH
Valve Size
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Outside screw and yoke
- Self aligning 2-piece packing gland
- Spiral-wound gasket
- Integral backseat
Documents
Specifications
ASME Specifications: ASME B16.34
End Connection 1: Threaded
End Connection 2: Threaded
End Connections: Threaded
Material: Forged Steel
Pressure Class: 800#
Valve Bonnet Type: Bolted
Valve Port Opening: Standard Port
Valve Size: 1/2 in
Valve Type: Gate Valve