2 in. Forged Steel Socket Weld Globe Valve

Part #BHL31SWK  |  Item #1326776  |  Manufacturer Part #HL-31SW 2

Call for Pricing EACH

Valve Size

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Highest quality forged steel fittings and unions, available in an array of classes and material grades for any application
  • Number one resource for the power, oil, chemical, marine and construction industries throughout the world

Documents

Specifications

ASME Specifications: ASME B16.34

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

Handle Material: Forged Steel

MSS Specifications: MSS SP-25

Pressure Class: 800#

Valve Bonnet Type: Bolted

Valve Disc Material: Forged Steel

Valve Operator: Wheel Handle

Valve Port Opening: Standard Port

Valve Size: 2 in

Valve Type: Globe Valve