Bonney Forge

2 in. Forged Steel Threaded Check Valve

Part #BHL41TK  |  Manufacturer Part #HL-41-T 2

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Highest quality forged steel fittings and unions, available in an array of classes and material grades for any application
  • Number one resource for the power, oil, chemical, marine and construction industries throughout the world

Documents

Specifications

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Material: Forged Steel

Pressure Class: 800#

Valve Bonnet Type: Bolted

Valve Disc Material: Forged Steel

Valve Port Opening: Standard Port

Valve Seat Material: Integral

Valve Size: 2 in

Valve Type: Check Valve