Bonney Forge
2 in. Forged Steel Threaded Globe Valve
Part #BHL31TK | Item #1254045 | Manufacturer Part #HL-31T 2
Valve Size
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Specifications
ASME Specifications: ASME B16.34
End Connection 1: Threaded
End Connection 2: Threaded
End Connections: Threaded
Handle Material: Forged Steel
MSS Specifications: MSS SP-25
Pressure Class: 800#
Valve Bonnet Type: Bolted
Valve Disc Material: Forged Steel
Valve Operator: Wheel Handle
Valve Port Opening: Standard Port
Valve Size: 2 in
Valve Type: Globe Valve