3/4 in. 800# Thrd A105 T8 Gate Valve Full Port Bolted Bonnet Forged Steel

You last purchased this on
 
BONNEY FORGE CORPORATION

3/4 in. 800# Thrd A105 T8 Gate Valve Full Port Bolted Bonnet Forged Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
BONNEY FORGE CORPORATION

3/4 in. 800# Thrd A105 T8 Gate Valve Full Port Bolted Bonnet Forged Steel

  • Fast #
  • Part #BH11TF
  • Item #1947397
  • Manufacturer Part #H-11-T 3/4
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

API:
API 598, API 602
ASME:
ASME B1.20.1, ASME B16.11, ASME B16.25, ASME B16.34-BS 5352
ASTM:
ASTM A-182 F6A, ASTM A-479 410, ASTM A-479 410 HF
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Height:
7-18/25 in
Length:
4-33/100 in
MSS:
MSS SP-25
Material:
Forged Steel, Stainless Steel
Maximum Temperature:
100
NSF Certified:
No
Pressure - High:
1975
Pressure Class:
800#
UL Listed:
No
Valve Body Material:
Forged Steel
Valve Bonnet Type:
Bolted
Valve Operator:
Hand Wheel
Valve Port Opening:
Full Port
Valve Seat Material:
Stainless Steel
Valve Size:
3/4 in
Valve Stem:
Outside
Valve Type:
Gate Valve
Weight:
8.25 lb