Bonney Forge
3/4 in. Forged Steel Socket Weld Globe Valve
Part #BHL31SWF | Item #1259490 | Manufacturer Part #HL-31SW 3/4
Valve Size
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Highest quality forged steel fittings and unions, available in an array of classes and material grades for any application
- Number one resource for the power, oil, chemical, marine and construction industries throughout the world
Documents
Specifications
ASME Specifications: ASME B16.34
End Connection 1: Socket Weld
End Connection 2: Socket Weld
End Connections: Socket Weld
Handle Material: Forged Steel
MSS Specifications: MSS SP-25
Pressure Class: 800#
Valve Bonnet Type: Bolted
Valve Disc Material: Forged Steel
Valve Operator: Wheel Handle
Valve Port Opening: Standard Port
Valve Size: 3/4 in
Valve Type: Globe Valve