0 items

Bonney Forge 36 - 1-1/4 x 1/2 in. 316L Stainless Steel Threadolet

TOLS6L36HD

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Threaded
End Connections
Threaded
Fits Pipe Size
36 in - 1-1/4 in
Fitting Type
Threadolet
Material
Stainless Steel
Material Type
316L
Outlet Size In
0.5

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday