Bonney Forge

3/8 in. Forged Steel 3000 psi Threaded Plug Valve

Part #BFSTSHPC

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASME Specifications: ASME B31.1

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Head Style: Square Head

MSS Specifications: MSS SP-79

Material: Forged Steel

Maximum Pressure: 3000 psi

Valve Size: 3/8 in

Valve Type: Plug Valve