Bonney Forge

3/8 in. Forged Steel Threaded Check Valve

Part #BHL41TC  |  Manufacturer Part #3/8 HL 41 T

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Material: Forged Steel

Pressure Class: 800#

Valve Disc Material: Forged Steel

Valve Port Opening: Standard Port

Valve Seat Material: Integral

Valve Size: 3/8 in

Valve Type: Check Valve