0 items

Bonney Forge 800# Forged Steel Outside Stem and Yoke Gate Valve

BWL11TSW

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B16.11
End Connection 1
Threaded
End Connection 2
Socket Weld
FM Approved
No
MSS Specifications
MSS SP-25
Material
Forged Steel
NSF Certified
No
Pressure Class
800#
UL Listed
No
Valve Size
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday