0 items

Bonney Forge 800# Forged Steel Threaded and Socket Weld Outside Stem and Yoke Gate Valve

BWL11T

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
Socket Weld, Threaded
End Connection 2
Threaded;Socket Weld
FM Approved
No
Material
Forged Steel
NSF Certified
No
Pressure Class
800#
UL Listed
No
Valve Body Style
OS&Y
Valve Bonnet Type
Welded
Valve Port Opening
Conventional Port
Valve Size
1 in
Valve Stem
Outside
Valve Type
Gate Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday