Bonney Forge Forged Steel 3000 psi Threaded Plug Valve

BFSTSHP

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B31.1
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Head Style
Square Head
MSS Specifications
MSS SP-79
Material
Forged Steel
Maximum Pressure
3000 psi
Valve Size
1/4 in
Valve Type
Plug Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday