Bonney Forge Forged Steel Standard Port Threaded Gate Valve

BHL11T

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Highest quality forged steel fittings and unions, available in an array of classes and material grades for any application
  • Number one resource for the power, oil, chemical, marine and construction industries throughout the world

SPECIFICATIONS

ASME Specifications
ASME B16.34
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Material
Forged Steel
Pressure Class
800#
Valve Bonnet Type
Bolted
Valve Port Opening
Standard Port
Valve Size
1/4 in
Valve Type
Gate Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday