Bonney Forge Forged Steel Threaded Globe Valve

BHL31T

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Highest quality forged steel fittings and unions, available in an array of classes and material grades for any application
  • Number one resource for the power, oil, chemical, marine and construction industries throughout the world

SPECIFICATIONS

ASME Specifications
ASME B16.34
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Handle Material
Forged Steel
MSS Specifications
MSS SP-25
Material
Forged Steel
Pressure Class
800#
Valve Bonnet Type
Bolted
Valve Disc Material
Forged Steel
Valve Operator
Wheel Handle
Valve Port Opening
Standard Port
Valve Size
1 in
Valve Type
Globe Valve

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday