Bonney Forge Threaded 6000# Forged Steel HEX Plug

B400

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Threaded
End Connections
Threaded
FM Approved
No
Fitting Size 1
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Head Style
Hex
IAPMO Listed
No
Material
Forged Steel
NSF Certified
No
Pressure Class
6000#
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday