1-1/2 in. Brass FNPT Spring Check Valve
1-1/2 in. Brass FNPT Spring Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Pressure rating size 1/4 in. up to 2 in. 400 WOG
- Soft seat for bubble tight shutoff, spring loaded for fast seating action
- High flow rate, lead free brass, FNPT threaded, in-line spring loaded check valve
- ANSI B1.20.1 connections
- Perfect sealing both at high and low pressure wide temperature range -4°F to 210°F
- High technology materials to ensure best resistance in any condition
- Flow pattern to minimize head loss
- Low cracking pressure 1/2 psi
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B1.20.1
- Clean Bagged:
- No
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Flow Rate:
- 35.72 gpm
- Height:
- 2-87/100 in
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-31/100 in
- Material:
- Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 400
- Pressure Class:
- 400#
- Recommended Valve Application:
- Cold Water, Gas, Oil
- Temperature Range:
- -4 to 210 Deg F
- UL Listed:
- Yes
- Valve Body Material:
- Brass
- Valve Body Style:
- Inline
- Valve Disc Material:
- Polyphenylene Sulfide
- Valve Seat Material:
- NBR
- Valve Size:
- 1-1/2 in
- Valve Type:
- Spring Check Valve
- Weight:
- 1.59 lb