1-1/2 in. Stainless Steel Standard Port FNPT 1000# Ball Valve

You last purchased this on
 
Bonomi USA

1-1/2 in. Stainless Steel Standard Port FNPT 1000# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bonomi USA

1-1/2 in. Stainless Steel Standard Port FNPT 1000# Ball Valve

  • Fast #
  • Part #B955NJ
  • Item #3574675
  • Manufacturer Part #955N-1-1/2
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Self adjusting stem packing
  • Blow-out proof stem design
  • Working pressure is 1000 psi, 800 psi
  • Locking handle
  • ISO 5211 mounting pad/square stem
  • 100 percent air tested under water at 80 psi
  • Requires Certification

Specifications

ASTM:
ASTM A-351 CF8M
End Connection 1:
FPT
End Connection 2:
FPT
End Connection 3:
FPT
End Connections:
FPT
FM Approved:
No
Height:
11/20 in
IAPMO Listed -:
No
ISO:
ISO 5211
Length:
4-23/25 in
Material:
Stainless Steel, Plastic
Material Type:
CF8M, RTFE
NSF Certified:
No
Origin:
Domestic
Pressure - High:
800
Pressure Class:
1000#
Recommended Valve Application:
Potable Water
Temperature Range:
-20 to 450 Deg F
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
T Pattern
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RTFE
Valve Size:
1-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
7.45 lb