1 in. Brass Standard Port FNPT 400# Ball Valve
Rubinetterie Bresciane 1 in. Brass Standard Port FNPT 400# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pressure rating 400 WOG-100 WSP
- Temperature range -4°F to +366°F
- 3 way brass ball valve with ISO 5211 pad for actuator, standard port, sizes from 1/4” to 3” FNPT
- Not to be used for drinking water
- P.T.F.E seats and double O-ring stem packing
- 100% electronically tested in the open and closed position at 80 psi
- P.T.F.E seats with O-ring backing for low operating torque
- Blow-out proof stem, chrome plated brass ball
- ANSI B1.20.1 connections
- Four seat design for sealing between pressurized ports
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Rubinetterie Bresciane
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connection 3:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Carbon Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 5211, ISO F03, ISO F05, ISO F07
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-37/50 in
- MA Approved -:
- No
- MSS:
- MSS SP-110
- Material:
- Brass
- Material Type:
- C38000
- NSF Certified:
- No
- Pressure - High:
- 400
- Pressure Class:
- 400#
- Recommended Valve Application:
- Water
- Temperature Range:
- -4 to 366 Deg F
- UL Listed:
- No
- Valve Body Style:
- 3-way
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 2.69 lb
- cUPC Certified:
- No