110V Solenoid Valve 120 psi Metal
110V Solenoid Valve 120 psi Metal
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- End Connection 1:
- NPT
- End Connections:
- NPT
- Inlet Outlet:
- 1/4 in inlet/ 1/4 in outlet
- Material:
- Metal
- Pressure - Maximum:
- 120 psi
- Valve Type:
- Solenoid Valve
- Volts:
- 110V