1/2 in. Brass Standard Port FNPT 400# Ball Valve

You last purchased this on
 
Bonomi USA

1/2 in. Brass Standard Port FNPT 400# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bonomi USA

1/2 in. Brass Standard Port FNPT 400# Ball Valve

  • Fast #
  • Part #B355NTD
  • Item #4490062
  • Manufacturer Part #355N T 1/2
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connection 3:
FNPT
End Connections:
FNPT
FM Approved:
No
Handle Material:
Carbon Steel
Height:
2-11/25 in
IAPMO Listed -:
No
ISO:
ISO 5211
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
MSS:
MSS SP-110
Material:
Brass
Material Type:
C38000
Maximum Temperature:
366
Minimum Temperature:
-4
NSF Certified:
No
Origin:
Global
Pressure - High:
400
Pressure Class:
400#
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Style:
3-way
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.21 lb