1/4 in. Brass Standard Port FNPT Ball Valve

You last purchased this on
 
Bonomi USA

Rubinetterie Bresciane 1/4 in. Brass Standard Port FNPT Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bonomi USA

Rubinetterie Bresciane 1/4 in. Brass Standard Port FNPT Ball Valve

  • Fast #
  • Part #B383NB
  • Item #4933670
  • Manufacturer Part #383N 1/4
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Keep it closed to isolate your gauge from the harmful effects of continuous pulsation or intermittent pressure spikes
  • Quarter turn shutoff makes it easy to change out a gauge in a pressurized air or water line
  • Ideal for mounting pressure gauges
  • Nickel plated brass body/chrome plated brass ball
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
Clean Bagged:
No
Coating:
Chrome
Collection:
Rubinetterie Bresciane
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
No
Handle Material:
Glass Reinforced Nylon
Height:
1-4/25 in
IAPMO Listed -:
No
Length:
1-69/100 in
MSS:
MSS SP-110
Material:
Brass
Material Type:
C37700
NSF Certified:
No
Pressure - High:
450
Pressure Class:
450#
Temperature Range:
-4 to 330 Deg F
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
1 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
PTFE
Valve Size:
1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.22 lb