Bonomi USA

2 in. CF8M Stainless Steel Standard Port NPT 1000# Ball Valve

Part #B955NK  |  Manufacturer Part #955N-2

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-351 CF8M

End Connection 1: NPT

End Connection 2: NPT

End Connection 3: NPT

End Connections: NPT

FM Approved: No

IAPMO Listed: No

ISO Specifications: ISO 5211

Length: 5-43/50 in

Material: Stainless Steel

Material Type: CF8M

Maximum Pressure: 800 psi

Maximum Temperature: 450

NSF Certified: No

Pressure Class: 1000#

UL Listed: No

Valve Body Style: T Pattern

Valve Operator: Lever Handle

Valve Port Opening: Standard Port

Valve Seat Material: RTFE

Valve Size: 2 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve