0 items

Bonomi USA Nickel Plate Steel Breather Vent

BBV

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
NPT
FM Approved
No
GSA Approved
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Steel
NSF Certified
No
Valve Size
1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday