Breather Vent 1/8 in. Steel Valve Repair Part

You last purchased this on
 
Bonomi USA

Series BV Breather Vent 1/8 in. Steel Valve Repair Part

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bonomi USA

Series BV Breather Vent 1/8 in. Steel Valve Repair Part

  • Fast #
  • Part #BBV1
  • Item #4716323
  • Manufacturer Part #BV-1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Series BV
End Connection 1:
NPT
End Connections:
NPT
FM Approved:
No
GSA Approved:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Steel
NSF Certified:
No
Product Type:
Breather Vent
Valve Size:
1/8 in