Bonsal American 80 lbs. Type-S Mortar Mix Bag

BON13080

Manufacturer Part #: 13080

Size

80 lbs

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Can be used as a stucco scratch and brown coat
  • Contractor grade mortar mix
  • Just add water
  • Smooth, buttery blend for laying brick, block, and stone in load-bearing walls above and below grade level

SPECIFICATIONS

Color Finish
Grey
Material
Cement
Size
80 lbs

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday