Bootz Manufacturing

60 in. Left Hand Shower Base in White

Part #B1101WH  |  Manufacturer Part #010-1101-00

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ASTM Specifications: ASTM F-462

CARB OTC LEED Compliant: Yes

Color Finish: White

Color Finish Category: Whites

Drain Location: Left

Height: 4 in

IAPMO Listed: No

Length: 60 in

Material: Porcelain Enameled Steel

Shower Base Shape: Rectangle

Threshold Height: 4 in

Type: Shower Base

UL Listed: No

Width: 32 in