60 x 30 in. Soaker Alcove Bathtub Right Drain in Biscuit
This product has been replaced by
Manufacturer Part #011-3364-96
Aloha 60 x 30 in. Soaker Alcove Bathtub Right Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Offers exceptional performance and roominess for recess tub applications
- Slip-resistance bottom
- Modern functional recess design
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.4
- ASME:
- ASME A119.1 2008
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 55 in
- Basin Shape:
- Oval
- Basin Width:
- 23-3/8 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2 2008
- Capacity:
- 42 gal
- Collection:
- Aloha
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Included:
- Yes
- Drain Location:
- Right
- Drain Opening:
- 2-1/8 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Material:
- Steel
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 14-1/4 in
- Overall Length:
- 60 in
- Overall Width:
- 30 in
- Overflow Type:
- Round
- Size:
- 60 in x 30 in
- Soaking Depth:
- 11-1/2 in
- UL Listed:
- No
- Weight:
- 67 lb
- cUPC Certified:
- No